Overview
Mfr description
74068 SIZE 1 SABLE HAIR ARTIST BRUSH
Specifications
- Brush Size#1
- Bristle MaterialRed Sable
- Bristle Length1/2 in
- Brush MaterialRed Sable, Wood
- Handle MaterialWood
- Package Quantity12
- Brush StyleArtist
- Brush Thickness5/64 in
- Length1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data