Motion
74069
Artist Brush - Red Sable, Brush Size: #2, Bristle Length: 9/16 in
MI ITEM #03316266
MFR #74069
List Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Red Sable, Brush Size: #2, Bristle Length: 9/16 in
MI ITEM #03316266
MFR #74069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.37/each for your price

Overview

Mfr description
74069 SIZE 2 SABLE HAIR ARTIST BRUSH

Specifications

  • Brush Size
    #2
  • Bristle Length
    9/16 in
  • Brush Material
    Red Sable
  • Handle Material
    Wood
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text