Overview
Mfr description
74070 SIZE 4 SABLE HAIR ARTIST BRUSH
Specifications
- Brush Size#4
- Bristle MaterialRed Sable
- Bristle Length5/8 in
- Brush MaterialRed Sable, Wood
- Handle MaterialWood
- Package Quantity12
- Brush StyleArtist
- Brush Thickness1/8 in
- Length5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data