Motion
75010
MI ITEM #03316275
MFR #75010
Your Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316275
MFR #75010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.35/each(List $14.02)

Overview

Mfr description
75010 5/8" DRIVE ARBOR 1/4" SHANK

Specifications

  • For Arbor Size
    5/8 in
  • For Brush Diameter
    Up to 3 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-3/4 in
  • UPC_NO
    622424750103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text