Motion
75090
Side Plate, Type: Side Plate, Arbor Hole Size: 5/8", Outside Diameter: 5-1/2"
MI ITEM #03316319
MFR #75090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side Plate, Type: Side Plate, Arbor Hole Size: 5/8", Outside Diameter: 5-1/2"
MI ITEM #03316319
MFR #75090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75090 SIDE PLATE, 5-1/2" OD, 5/8" AH

Specifications

  • Type
    Side Plate
  • Arbor Size
    5/8 in
  • Outside Diameter
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text