Motion
0007515000
Whisk Broom - Corn Bristle Material, Sweep Width; 7, Trim Length; 5-1/2 in
Mi Item #03316345
MFR #0007515000
Price$11.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whisk Broom - Corn Bristle Material, Sweep Width; 7, Trim Length; 5-1/2 in
Mi Item #03316345
MFR #0007515000

Mfr description
75150 ECONOMY WHISK BROOM, 11" OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.56/each

Specifications

Dimensions

  • Sweep Width
    7
  • Trim Length
    5-1/2 in

Details

  • Bristle Material
    Corn
  • Broom Type
    Whisk Broom
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)