Motion
75154
Broom or Mop Handle Saver - Threaded, Handle Material; Plastic (Handle Saver), Handle Length; 2-3/4 (Handle Saver) in
MI ITEM #03316346
MFR #75154
Your Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle Saver - Threaded, Handle Material; Plastic (Handle Saver), Handle Length; 2-3/4 (Handle Saver) in
MI ITEM #03316346
MFR #75154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.39/each(List $2.75)

Overview

Mfr description
75154 HANDLE SAVER FOR BROOM HANDLES

Specifications

  • Product Types
    Handle Saver
  • Handle Connection Type
    Threaded
  • Handle Length
    2-3/4 (Handle Saver) in
  • Brace Used With
    Push Broom
  • Handle Diameter
    15/16 (Handle Saver) in
  • Handle Material
    Plastic (Handle Saver)
  • Handle Color
    Black (Handle Saver)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text