Motion
75251
MI ITEM #03316358
MFR #75251
Your Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316358
MFR #75251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.80/each(List $17.80)

Overview

Mfr description
75251 1/4" PIPE DIA. TUBE END BRUSH

Specifications

  • Handle Type
    Handle
  • Handle Material
    Plastic
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/8 in
  • Brush Length
    1 in
  • Overall Length
    6-3/8 in
  • UPC_NO
    622424752510
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text