Motion
0007525300
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 41/64" Brush Diameter, 1" Brush
Mi Item #03316360
MFR #0007525300
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 41/64" Brush Diameter, 1" Brush
Mi Item #03316360
MFR #0007525300

Mfr description
75253 1/2" PIPE DIA. TUBE END BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    41/64 in
  • Brush Length
    1 in
  • Diameter
    0.6410 in
  • Overall Length
    6-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Material
    Plastic
  • Handle Type
    Handle
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424752534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)