Motion
0007525400
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 3/4" Brush Diameter, 1" Brush
MI ITEM #03316361
MFR #0007525400
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 3/4" Brush Diameter, 1" Brush
MI ITEM #03316361
MFR #0007525400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.52/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    3/4 in
  • Brush Length
    1 in
  • Diameter
    0.7500 in
  • Overall Length
    6-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Material
    Plastic
  • Handle Type
    Handle
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424752541

Overview

Mfr description
75254 5/8" PIPE DIA. TUBE END BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought