Motion
0007525500
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 57/64" Brush Diameter, 1" Brush
Mi Item #03316362
MFR #0007525500
Price$14.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 57/64" Brush Diameter, 1" Brush
Mi Item #03316362
MFR #0007525500

Mfr description
75255 3/4" PIPE DIA. TUBE END BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.64/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    57/64 in
  • Brush Length
    1 in
  • Diameter
    0.8906 in
  • Overall Length
    6-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Material
    Plastic
  • Handle Type
    Handle
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424752558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)