Motion
0007525700
Internal Hand-Held Tube Brush, 0.0104" Bristle Diameter, 1-9/64" Brush Diameter, 1-1/4" Brush
Mi Item #03316364
MFR #0007525700
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.0104" Bristle Diameter, 1-9/64" Brush Diameter, 1-1/4" Brush
Mi Item #03316364
MFR #0007525700

Mfr description
75257 1" PIPE DIA. TUBE END BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.83/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1-9/64 in
  • Brush Length
    1-1/4 in
  • Diameter
    1.1410 in
  • Overall Length
    6-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Material
    Plastic
  • Handle Type
    Handle
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424752572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)