Motion
0007526000
Internal Hand-Held Tube Brush, 0.0104" Bristle Diameter, 2-3/16" Brush Diameter, 1-3/4" Brush
Mi Item #03316367
MFR #0007526000
Price$22.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.0104" Bristle Diameter, 2-3/16" Brush Diameter, 1-3/4" Brush
Mi Item #03316367
MFR #0007526000

Mfr description
75260 2" PIPE DIA. TUBE END BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.33/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    2-3/16 in
  • Brush Length
    1-3/4 in
  • Diameter
    2.1880 in
  • Overall Length
    6-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Material
    Plastic
  • Handle Type
    Handle
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424752602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)