Motion
75372
MI ITEM #03316410
MFR #75372
Your Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316410
MFR #75372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.20/each(List $25.53)

Overview

Mfr description
75372 METAL ADAPTER 1/2" FOR 2" AH

Specifications

  • Product Types
    Arbor Adapter
  • Arbor Size
    1/2 in
  • For Brush Arbor Hole Size
    2 in
  • Material
    Metal
  • For Use With
    Osborn Wheel Brushes
  • UPC_NO
    622424753722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text