1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
75373
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 5/8"
MI ITEM #
03316411
MFR #
75373
Price
$30.03
/each
Qty
Add to Cart
Previous Page
Home
OSBORN BRUSHES DIV 75373
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
75373
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 5/8"
MI ITEM #
03316411
MFR #
75373
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$30.03
/each
Qty
Add to Cart
Specifications
Dimensions
Arbor Size
5/8 in
For Brush Arbor Hole Size
2 in
Details
For Use With
Osborn Wheel Brushes
Material
Metal
Product Types
Arbor Adapter
Overview
Mfr description
75373 METAL ADAPTER 5/8" FOR 2" AH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought