1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
75374
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 3/4"
MI ITEM #
03316412
MFR #
75374
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
OSBORN BRUSHES DIV 75374
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
75374
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 3/4"
MI ITEM #
03316412
MFR #
75374
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
75374 METAL ADAPTER 3/4" FOR 2" AH
Specifications
Product Types
Arbor Adapter
Arbor Size
3/4 in
For Brush Arbor Hole Size
2 in
Material
Metal
For Use With
Osborn Wheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data