1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
75375
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 7/8"
MI ITEM #
03316413
MFR #
75375
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
OSBORN BRUSHES DIV 75375
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
75375
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 7/8"
MI ITEM #
03316413
MFR #
75375
Mfr description
75375 METAL ADAPTER 7/8" FOR 2" AH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Arbor Size
7/8 in
For Brush Arbor Hole Size
2 in
Details
For Use With
Osborn Wheel Brushes
Material
Metal
Product Types
Arbor Adapter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items