1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
75376
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 1", Material: Metal
MI ITEM #
03316414
MFR #
75376
Price
$6.55
/each
Qty
Add to Cart
Previous Page
Home
OSBORN BRUSHES DIV 75376
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
75376
Arbor Adapter or Centering Bushing, Product Type: Arbor Adapter, Arbor Size: 1", Material: Metal
MI ITEM #
03316414
MFR #
75376
Mfr description
75376 METAL ADAPTER 1" FOR 2" AH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.55
/each
Add to Cart
Specifications
Dimensions
Arbor Size
1 in
For Brush Arbor Hole Size
2 in
Details
For Use With
Osborn Wheel Brushes
Material
Metal
Product Types
Arbor Adapter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items