Motion
0007547000
Floor Squeegee - 18 in Width, Steel, Zinc Handle
MI ITEM #03316428
MFR #0007547000
Price$51.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Squeegee - 18 in Width, Steel, Zinc Handle
MI ITEM #03316428
MFR #0007547000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.66/each

Specifications

Dimensions

  • Blade Width
    18 in

Details

  • Application
    Floor
  • Blade Color
    Black
  • Handle Material
    Steel, Zinc
  • Squeegee Blade Material
    Neoprene Rubber
  • Squeegee Frame Style
    Straight
  • Squeegee Type
    Straight

Overview

Mfr description
75470 18" STRAIGHT FLOOR SQUEEGEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought