1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
0007547400
Floor Squeegee - 30 in Width, Steel, Zinc Handle
MI ITEM #
03316429
MFR #
0007547400
Price
$89.76
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Squeegees
Floor and Window Squeegees
OSBORN BRUSHES DIV 0007547400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0007547400
Floor Squeegee - 30 in Width, Steel, Zinc Handle
MI ITEM #
03316429
MFR #
0007547400
Mfr description
75474 30" STRAIGHT FLOOR SQUEEGEE
Two-piece construction with heavy-gauge, zinc-plated steel handles and retaining strips
Blades are 1/4” thick by 2” wide
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$89
.76
/each
Add to Cart
Specifications
Dimensions
Blade Width
30 in
Details
Application
Floor
Blade Color
Black
Handle Material
Steel, Zinc
Squeegee Blade Material
Neoprene Rubber
Squeegee Frame Style
Straight
Squeegee Type
Straight
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items