Motion
0007567500
End Brush - Brass Bristle, Crimped Type, 0.1880 in Brush Dia, 25000 rpm Max
MI ITEM #03316437
MFR #0007567500
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Brass Bristle, Crimped Type, 0.1880 in Brush Dia, 25000 rpm Max
MI ITEM #03316437
MFR #0007567500

Mfr description
75675 3/16" MINIATURE END BRUSH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Bristle Diameter
    0.003 in
  • Brush Diameter
    3/16 in
  • Diameter
    0.1880 in
  • Fill Diameter
    0.0030 in
  • Shank Diameter
    0.1250 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424756754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)