Motion
0007567700
End Brush - Brass Bristle, Crimped Type, 0.2500 in Brush Dia, 25000 rpm Max
MI ITEM #03316438
MFR #0007567700
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Brass Bristle, Crimped Type, 0.2500 in Brush Dia, 25000 rpm Max
MI ITEM #03316438
MFR #0007567700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.65/each

Specifications

Dimensions

  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/4 in
  • Diameter
    0.2500 in
  • Fill Diameter
    0.0030 in
  • Shank Diameter
    0.1250 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424756778

Overview

Mfr description
75677 1/4" MINIATURE END BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought