Motion
75685
End Brush - Stainless Steel Bristle, Crimped Type, 0.2500 in Brush Dia, 25000 rpm Max
MI ITEM #03316440
MFR #75685
Your Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 0.2500 in Brush Dia, 25000 rpm Max
MI ITEM #03316440
MFR #75685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.28/each(List $7.63)

Overview

Mfr description
75685 1/4" MINIATURE END BRUSH

Specifications

  • Diameter
    1/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Shank Diameter
    1/8 in
  • Fill Diameter
    0.0050 in
  • Fill Material
    Stainless Steel
  • Mount Type
    Shank
  • Max Rpm
    25000 rpm
  • Brush Type
    End
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424756853
  • Brush Diameter
    1/4 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text