Motion
75687
End Brush - Aluminum Oxide-Coated Nylon Bristle, Straight Type, 1/4 in Brush Dia, 6000 RPM Max
MI ITEM #03316442
MFR #75687
List Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Aluminum Oxide-Coated Nylon Bristle, Straight Type, 1/4 in Brush Dia, 6000 RPM Max
MI ITEM #03316442
MFR #75687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.90/each for your price

Overview

Mfr description
75687 1/4" MINIATURE END BRUSH

Specifications

  • Type
    End
  • Diameter
    1/4 in
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Bristle Type
    Straight
  • Shank Diameter
    1/8 in
  • Grit Number
    600
  • Overall Length
    2-1/8 in
  • Mount Type
    Shank
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424756877
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text