Motion
75693
End Brush - Nylon Bristle, Straight Type, 0.1875 in Brush Dia, 6000 rpm Max
MI ITEM #03316444
MFR #75693
Your Price$2.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Nylon Bristle, Straight Type, 0.1875 in Brush Dia, 6000 rpm Max
MI ITEM #03316444
MFR #75693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.76/each(List $3.36)

Overview

Mfr description
75693 3/16" MINIATURE END BRUSH

Specifications

  • Type
    End
  • Diameter
    3/16 in
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Bristle Type
    Straight
  • Shank Diameter
    1/8 in
  • Fill Material
    Aluminum Oxide
  • Grit Number
    600
  • Overall Length
    1-7/8 in
  • Mount Type
    Shank
  • Max Rpm
    6000 rpm
  • Brush Type
    End
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424756938
  • Brush Diameter
    3/16 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text