Motion
75695
End Brush - Steel Bristle, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #03316445
MFR #75695
List Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #03316445
MFR #75695

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.88/each for your price

Overview

Mfr description
75695 5/16" MINIATURE END BRUSH

Specifications

  • Diameter
    5/16 in
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Shank Diameter
    1/8 in
  • Mount Type
    Shank
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424756952
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text