Motion
0007569800
End Brush - Aluminum Oxide-Coated Nylon Bristle, Straight Type, 0.3125 in Brush Dia, 6000 rpm Max
Mi Item #03316447
MFR #0007569800
Price$8.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Aluminum Oxide-Coated Nylon Bristle, Straight Type, 0.3125 in Brush Dia, 6000 rpm Max
Mi Item #03316447
MFR #0007569800

Mfr description
75698 5/16" MINIATURE END BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.34/each

Specifications

Dimensions

  • Bristle Length
    2.1250 in
  • Brush Diameter
    0.3125 in
  • Brush Length
    2.1250 in
  • Diameter
    0.3125 in
  • Fill Diameter
    0.3125 in
  • Outside Diameter
    0.3125 in
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.1250 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Bristle Type
    Straight
  • Brush Shape
    Miniature End
  • Brush Type
    Miniature End
  • Fill Material
    Aluminum Oxide
  • Grit Number
    600
  • Manufacturer Stock Number
    0007569800
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    622424756983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)