Motion
0007570600
Cup Brush - Alumina Silicate-Coated Nylon Material, Straight, 0.5625 in Diam., Shank Mount
MI ITEM #03316451
MFR #0007570600
Price$7.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Alumina Silicate-Coated Nylon Material, Straight, 0.5625 in Diam., Shank Mount
MI ITEM #03316451
MFR #0007570600

Mfr description
75706 9/16" MINIATURE CUP BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.26/each

Specifications

Dimensions

  • Brush Diameter
    0.5625 in
  • Diameter  
    0.5625 in
  • Fill Diameter
    0.5625 in
  • Outside Diameter
    0.5625 in
  • Shank Diameter  
    0.1250 in
  • Shank Size
    0.1250 in
  • Stem Diameter
    0.1250 in | 3.17 mm

Details

  • Abrasive Material
    Aluminium Silicate
  • Arbor Type
    Shank
  • Bristle Material
    Alumina Silicate-Coated Nylon
  • Bristle Type
    Straight
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    1/8 in Shank
  • Fill Material
    Aluminium Silicate
  • Flared Bristles
    Yes
  • Grit Number
    1000
  • Manufacturer Stock Number
    0007570600
  • Material
    Aluminium Silicate
  • Max Rpm
    6000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/8 in Shank
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Cup Brush
  • UPC_NO
    622424757065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)