Motion
0007570700
Cup Brush - Aluminum Oxide Material, Crimped, 0.5625 in Diam., Shank Mount
Mi Item #03316452
MFR #0007570700
Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Aluminum Oxide Material, Crimped, 0.5625 in Diam., Shank Mount
Mi Item #03316452
MFR #0007570700

Mfr description
75707 9/16" MINIATURE CUP BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.01/each

Specifications

Dimensions

  • Brush Diameter
    9/16 in
  • Diameter  
    0.5625 in
  • Shank Diameter  
    0.1250 in

Details

  • Bristle Material
    Aluminum Oxide
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Aluminum Oxide
  • Grit Number
    600
  • Max Rpm
    6000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)