Motion
0007572400
End Brush - Goat Hair Bristle, Crimped Type, 0.1875 in Brush Dia, 25000 rpm Max
Mi Item #03316459
MFR #0007572400
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Goat Hair Bristle, Crimped Type, 0.1875 in Brush Dia, 25000 rpm Max
Mi Item #03316459
MFR #0007572400

Mfr description
75724 3/16" MINIATURE END BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Brush Diameter
    0.1875 in
  • Diameter
    0.1875 in
  • Fill Diameter
    0.1875 in
  • Outside Diameter
    0.1875 in
  • Shank Diameter
    0.0938 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm

Details

  • Arbor Type
    Shank
  • Bristle Material
    Goat Hair
  • Bristle Type
    Crimped
  • Brush Shape
    Miniature End
  • Brush Type
    Miniature End
  • Connector Type
    1/4 in Shank
  • Manufacturer Stock Number
    0007572400
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End Brush
  • UPC_NO
    622424757249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)