Motion
75751
Wheel Brush - 3/4 in Diam, 6000 RPM
MI ITEM #03316464
MFR #75751
List Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3/4 in Diam, 6000 RPM
MI ITEM #03316464
MFR #75751

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.49/each for your price

Overview

Mfr description
75751 3/4" MINIATURE WHEEL BRUSH

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Grit Number
    1000
  • Diameter
    3/4 in
  • Mount Type
    Shank
  • Shank Diameter
    1/8 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757515
  • Brush Diameter
    3/4 in
  • Material
    Alumina Silicate
  • Mounting Type
    Stem
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text