Motion
0007575200
Wheel Brush - 0.7500 in Diam, 6000 rpm
Mi Item #03316465
MFR #0007575200
Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 0.7500 in Diam, 6000 rpm
Mi Item #03316465
MFR #0007575200

Mfr description
75752 3/4" MINIATURE WHEEL BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.39/each

Specifications

Dimensions

  • Brush Diameter
    3/4 in
  • Diameter
    0.7500 in
  • Shank Diameter
    0.1250 in

Details

  • Bristle Material
    Aluminum Oxide
  • Bristle Type
    Straight
  • Brush Type
    Wheel
  • Fill Material
    Aluminum Oxide
  • Grit Number
    600
  • Material
    Aluminum oxide
  • Max Rpm
    6000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Stem
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757522

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)