Motion
75757
Wheel Brush - 3/4 in Diam, 25000 RPM
MI ITEM #03316470
MFR #75757
List Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3/4 in Diam, 25000 RPM
MI ITEM #03316470
MFR #75757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.70/each for your price

Overview

Mfr description
75757 3/4" MINIATURE WHEEL

Specifications

  • Bristle Material
    Brass
  • Bristle Diameter
    0.005 in
  • Diameter
    3/4 in
  • Mount Type
    Shank
  • Shank Diameter
    3/32 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757577
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text