Motion
75758
Wheel Brush - 1 in Diam, 25000 RPM
MI ITEM #03316471
MFR #75758
List Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1 in Diam, 25000 RPM
MI ITEM #03316471
MFR #75758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.72/each for your price

Overview

Mfr description
75758 1" MINIATURE WHEEL

Specifications

  • Bristle Material
    Brass
  • Bristle Diameter
    0.005 in
  • Diameter
    1 in
  • Mount Type
    Shank
  • Shank Diameter
    3/32 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757584
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text