Overview
Mfr description
75759 9/16" MINIATURE CUP BRUSH
Specifications
- Bristle MaterialBrass
- Bristle Diameter
- Diameter
- Mount TypeShank
- Shank Diameter
- UPC_NO622424757591
- Max Rpm25000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data