Motion
0007576000
Wheel Brush - 0.7500 in Diam, 25000 rpm
Mi Item #03316473
MFR #0007576000
Price$4.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 0.7500 in Diam, 25000 rpm
Mi Item #03316473
MFR #0007576000

Mfr description
75760 3/4" MINIATURE WHEEL BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.51/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/4 in
  • Diameter
    0.7500 in
  • Fill Diameter
    0.0050 in
  • Shank Diameter
    0.1250 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)