Motion
0007576500
Wheel Brush - 1 in Diam, 6000 rpm
MI ITEM #03316475
MFR #0007576500
Your Price$5.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1 in Diam, 6000 rpm
MI ITEM #03316475
MFR #0007576500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.89/each(List $6.79)

Overview

Mfr description
75765 1" MINIATURE WHEEL BRUSH

Specifications

  • Bristle Material
    Alumina Silicate
  • Bristle Type
    Straight
  • Grit Number
    1000
  • Diameter
    1 in
  • Mount Type
    Shank
  • Shank Diameter
    0.1250 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757652
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought