Motion
0007576600
Wheel Brush - 1 in Diam, 6000 rpm
Mi Item #03316476
MFR #0007576600
Price$5.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1 in Diam, 6000 rpm
Mi Item #03316476
MFR #0007576600

Mfr description
75766 1" MINIATURE WHEEL BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.69/each

Specifications

Dimensions

  • Brush Diameter
    1.0000 in
  • Diameter
    1 in
  • Shank Diameter
    0.1250 in

Details

  • Bristle Material
    Aluminum Oxide
  • Bristle Type
    Straight
  • Brush Type
    Wheel
  • Fill Material
    Aluminum Oxide
  • Grit Number
    600
  • Max Rpm
    6000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)