Motion
0007576800
Wheel Brush - 1.2500 in Diam, 25000 rpm
MI ITEM #03316477
MFR #0007576800
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.2500 in Diam, 25000 rpm
MI ITEM #03316477
MFR #0007576800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.17/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1.2500 in
  • Diameter
    1.2500 in
  • Filament Wire Diameter
    0.0050 in
  • Filament Wire Diameter Range
    0.0050 in
  • Fill Diameter
    1.2500 in
  • Outside Diameter
    1.2500 in
  • Shank Diameter
    0.1250 in
  • Shank Size
    0.1250 in
  • Stem Diameter
    0.1250 in | 3.17 mm

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Shank
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Shank
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    75768
  • Material
    Steel Wire
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424757683
  • Wire Type
    Steel

Overview

Mfr description
75768 1-1/4" MINIATURE WHEEL BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought