Motion
0007577000
Wheel Brush - 1.2500 in Diam, 6000 rpm
Mi Item #03316479
MFR #0007577000
Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.2500 in Diam, 6000 rpm
Mi Item #03316479
MFR #0007577000

Mfr description
75770 1-1/4" MINIATURE WHEEL BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.46/each

Specifications

Dimensions

  • Brush Diameter
    1.2500 in
  • Diameter
    1.2500 in
  • Fill Diameter
    1.2500 in
  • Outside Diameter
    1.2500 in
  • Shank Diameter
    0.1250 in
  • Shank Size
    0.1250 in
  • Stem Diameter
    0.1250 in | 3.17 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Shank
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Bristle Type
    Straight
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    1/8 in Shank
  • Fill Material
    Aluminum Oxide
  • Grit Number
    600
  • Manufacturer Stock Number
    0007577000
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/8 in Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424757706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)