Motion
75772
Wheel Brush - 1.5000 in Diam, 25000 rpm
MI ITEM #03316480
MFR #75772
List Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 25000 rpm
MI ITEM #03316480
MFR #75772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.48/each for your price

Overview

Mfr description
75772 1-1/2" MINIATURE WHEEL BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Diameter
    1-1/2 in
  • Mount Type
    Shank
  • Shank Diameter
    1/8 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757720
  • Brush Diameter
    1-1/2 in
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Fill Diameter
    0.0050 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text