Motion
75780
MI ITEM #03316483
MFR #75780
List Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316483
MFR #75780

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.01/each for your price

Overview

Mfr description
75780 9/16" MINIATURE CUP BRUSH

Specifications

  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    622424757805
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text