1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
0007701000
Broom or Mop Handle - Tapered, Handle Material; Wood, Handle Length; 72 in
MI ITEM #
03316530
MFR #
0007701000
Price
$14.64
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
OSBORN BRUSHES DIV 0007701000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0007701000
Broom or Mop Handle - Tapered, Handle Material; Wood, Handle Length; 72 in
MI ITEM #
03316530
MFR #
0007701000
Mfr description
77010 72" TAPERED WINDOW BRUSH HANDLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.64
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1 in
Handle Length
72 in
Details
Brace Used With
Deck Scrub, Push Broom, Squeegee
Handle Color
Natural
Handle Connection Type
Tapered
Handle Material
Wood
Product Types
Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items