Motion
0007701500
Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #03316532
MFR #0007701500
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #03316532
MFR #0007701500

Mfr description
77015 60"X15/16" HNDL W/METAL THREAD
  • Wood handle with threaded metal tip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.48/each

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    60 in

Details

  • Handle Connection Type
    Threaded
  • Handle Material
    Wood
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)