Motion
0007701700
Broom or Mop Handle - Tapered, Handle Material; Wood, Handle Length; 60 in
Mi Item #03316534
MFR #0007701700
Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Tapered, Handle Material; Wood, Handle Length; 60 in
Mi Item #03316534
MFR #0007701700

Mfr description
77017 60" TAPERED WOOD HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.81/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in

Details

  • Brace Used With
    Deck Scrub, Push Broom, Squeegee
  • Handle Color
    Natural
  • Handle Connection Type
    Tapered
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)