1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
77018
Broom or Mop Handle - Threaded, Handle Material; Steel, Handle Length; 60 in
MI ITEM #
03316535
MFR #
77018
Your Price
$22.28
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
OSBORN BRUSHES DIV 77018
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
77018
Broom or Mop Handle - Threaded, Handle Material; Steel, Handle Length; 60 in
MI ITEM #
03316535
MFR #
77018
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$22.28
/each
(List
$25.63
)
Qty
Add to Cart
Overview
Mfr description
77018 60" METAL HANDLE WITH THREADS
Specifications
Product Types
Handle
Handle Connection Type
Threaded
Handle Length
60 in
Handle Diameter
7/8 in
Handle Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data