1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
0007702000
Broom or Mop Handle - Threaded, Handle Material; Fiberglass, Handle Length; 60 in
Mi Item #
03316536
MFR #
0007702000
Price
$23.47
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
OSBORN BRUSHES DIV 0007702000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0007702000
Broom or Mop Handle - Threaded, Handle Material; Fiberglass, Handle Length; 60 in
Mi Item #
03316536
MFR #
0007702000
Mfr description
77020 60" FIBERGLASS BROOM HANDLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.47
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1 in
Handle Length
60 in
Details
Handle Connection Type
Threaded
Handle Material
Fiberglass
Product Types
Handle
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items