1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
0007720900
Honing Brush - 19 mm Hole Diameter, 120 Grit
MI ITEM #
03316547
MFR #
0007720900
Price
$61.09
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Laps and Hones
Hones
OSBORN BRUSHES DIV 0007720900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0007720900
Honing Brush - 19 mm Hole Diameter, 120 Grit
MI ITEM #
03316547
MFR #
0007720900
Mfr description
77209 ATB FLEXIBLE HONING TOOL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$61
.09
/each
Add to Cart
Specifications
Dimensions
For Hole Diameter
19 mm
Hone Length
70 mm
Overall Length
200 mm
Details
Bristle Material
Silicon Carbide-Coated Nylon
Grit Number
120
Mount Type
Twisted Stem
Specification
ANSI B165.1, ANSI B165.2
UPC_NO
622424772099
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items