Motion
0007721400
Honing Brush - 29 mm Hole Diameter, 120 Grit
MI ITEM #03316552
MFR #0007721400
Price$73.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honing Brush - 29 mm Hole Diameter, 120 Grit
MI ITEM #03316552
MFR #0007721400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.23/each

Specifications

Dimensions

  • For Hole Diameter
    29 mm
  • Hone Length
    70 mm
  • Overall Length
    200 mm

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    120
  • Mount Type
    Twisted Stem
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424772143

Overview

Mfr description
77214 ATB FLEXIBLE HONING TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought