Motion
0007722600
Honing Brush - 11 mm Hole Diameter, 180 Grit
Mi Item #03316563
MFR #0007722600
Price$17.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honing Brush - 11 mm Hole Diameter, 180 Grit
Mi Item #03316563
MFR #0007722600

Mfr description
77226 ATB FLEXIBLE HONING TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.19/each

Specifications

Dimensions

  • For Hole Diameter
    11 mm
  • Hone Length
    60 mm
  • Overall Length
    200 mm

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    180
  • Mount Type
    Twisted Stem
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424772266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)